10 in. Solid Brass Shelf Bracket in Brushed Nickel
Gehler 10 in. Solid Brass Shelf Bracket in Brushed Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Capacity:
- 50 lb
- Collection:
- Gehler
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Hardware Type:
- Shelf Bracket
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 7/8 in
- Material:
- Brass
- Width:
- 10 in