69-1/2 x 32 in. Freestanding Bathtub in Antique Pewter
Geoffrey 69-1/2 x 32 in. Freestanding Bathtub in Antique Pewter
Product Details
Product Details
- Overflow option: includes Standard overflow, which remains open to allow water into the drain.
- Requires wall-mount or freestanding tub filler.
- Skirted
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 48
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 58 gal
- Clawfoot Included:
- No
- Collection:
- Geoffrey
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Drain Included:
- Yes
- Drain Location:
- Offset
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23-1/2
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 69-1/2
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 69-1/2
- Overall Width:
- 32
- Overflow Type:
- Round
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Soaking Depth:
- 16-1/2
- UL Listed:
- No
- UPC:
- 781889751299
- Weight:
- 400
- Width:
- 32