70 - GEOFFREY CAST IRON SKIRTED TUB - POLISHED BRASS DRAIN - ANTIQUE PEWTER
Geoffrey 70 - GEOFFREY CAST IRON SKIRTED TUB - POLISHED BRASS DRAIN - ANTIQUE PEWTER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.19.1-2018
- Basin Length:
- 48
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 58 gal
- Collection:
- Geoffrey
- Drain Included:
- Yes
- Drain Location:
- Center
- Installation Type:
- Freestanding
- Number of Occupants:
- 2
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Type:
- SH447299
- UPC:
- 781889581674
- Weight:
- 400