This product requires certification to purchase.

Shutter Holdbacks in Black Powder Coat (Pack of 2)

Signature Hardware

Georgetown Shutter Holdbacks in Black Powder Coat (Pack of 2)

  • Fast #
  • Part #SH306519
  • Item #7715935
  • Manufacturer Part #306519
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Georgetown Shutter Holdbacks in Black Powder Coat (Pack of 2)

  • Fast #
  • Part #SH306519
  • Item #7715935
  • Manufacturer Part #306519
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Georgetown
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Height:
6-5/8 in
Installation Type:
Wall Mount
Length:
1-1/4 in
Material:
Iron
Package Quantity:
Pack of 2
UPC:
781889531778
Width:
5/8 in
Window Hardware Type:
Shutter Holdback