This product requires certification to purchase.

67 x 28-1/2 in. Freestanding Bathtub End Drain in White with Brass Tones Trim

Signature Hardware

Giana 67 x 28-1/2 in. Freestanding Bathtub End Drain in White with Brass Tones Trim

  • Fast #
  • Part #SH442774
  • Item #8340115
  • Manufacturer Part #442774
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Giana 67 x 28-1/2 in. Freestanding Bathtub End Drain in White with Brass Tones Trim

  • Fast #
  • Part #SH442774
  • Item #8340115
  • Manufacturer Part #442774
4.9 out of 5 Customer Rating

X Points

Color Finish Category: Brass Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 54" Dimensions: 54-1/4" L x 30" W x 24" H (± 1/2")
  • Water capacity: 29 gallons
  • Weight uncrated/crated: 240/310lbs.
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
46-7/16 in
Basin Width:
18-7/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
70 gal
Collection:
Giana
Color Finish Category:
Brass Tones
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
End
Faucet Included:
No
Height:
29 in
Installation Type:
Freestanding
Length:
67 in
Material:
Plastic
Number of Occupants:
1
Overall Height:
29 in
Overall Length:
67 in
Overall Width:
28-1/2 in
Overflow Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
16-1/4 in
UPC:
781889417010
Weight:
148 lb
Width:
28-1/2 in