This product requires certification to purchase.

3-1/4 in. Iron L-Shaped Shelf Bracket in Antique Iron

Signature Hardware

Gibson 3-1/4 in. Iron L-Shaped Shelf Bracket in Antique Iron

  • Fast #
  • Part #SH442273
  • Item #7857867
  • Manufacturer Part #442273
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Gibson 3-1/4 in. Iron L-Shaped Shelf Bracket in Antique Iron

  • Fast #
  • Part #SH442273
  • Item #7857867
  • Manufacturer Part #442273
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
25 lbs
Collection:
Gibson
Color Finish Category:
Iron Tones
Color Finish Name:
Antique Iron
Hardware Type:
Bracket
Height:
8-3/4 in
Length:
8-3/4 in
Material:
Iron
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889566381
Width:
3-1/4 in