1-9/16 in. Cabinet Knob in Polished Chrome
Gilderoy 1-9/16 in. Cabinet Knob in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Collection:
- Gilderoy
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-9/16 in
- Material:
- Zinc
- Shape:
- Rectangle
- UPC:
- 026634342958
- Width:
- 1-5/16 in