10-1/16 in. Center-to-Center Bar Pull in Matte Black
Gilderoy 10-1/16 in. Center-to-Center Bar Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 10-1/16 in
- Collection:
- Gilderoy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/8 in
- Hardware Type:
- Bar Pull
- Length:
- 11-3/4 in
- Material:
- Zinc
- UPC:
- 026634343443
- Width:
- 5/8 in