12-5/8 in. Center-to-Center Cup Pull in Oil Rubbed Bronze
Gilderoy 12-5/8 in. Center-to-Center Cup Pull in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 12-5/8
- Collection:
- Gilderoy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3/4
- Hardware Type:
- Cup Pull
- Length:
- 14-1/16
- Material:
- Zinc
- UPC:
- 026634344129
- Width:
- 1-1/16