This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Golden Champagne

Signature Hardware

Gilderoy 12 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #SH553164GC
  • Item #10426835
  • Manufacturer Part #BP36998BBZ
5 out of 5 Customer Rating
Brand image
Signature Hardware

Gilderoy 12 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #SH553164GC
  • Item #10426835
  • Manufacturer Part #BP36998BBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
12
Collection:
Gilderoy
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-7/8
Hardware Type:
Appliance Pull
Length:
14-3/16
Material:
Zinc
UPC:
026634343634
Width:
13/16