This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Polished Chrome

Signature Hardware

Gilderoy 18 in. Center-to-Center Appliance Pull in Polished Chrome

  • Fast #
  • Part #SH553165CP
  • Item #10426848
  • Manufacturer Part #BP3699926
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Gilderoy 18 in. Center-to-Center Appliance Pull in Polished Chrome

  • Fast #
  • Part #SH553165CP
  • Item #10426848
  • Manufacturer Part #BP3699926
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
18
Collection:
Gilderoy
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-7/8
Hardware Type:
Appliance Pull
Length:
20-1/8
Material:
Zinc
UPC:
026634343672
Width:
13/16