3-3/4 in. Center-to-Center Cup Pull in Polished Chrome
Gilderoy 3-3/4 in. Center-to-Center Cup Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 3-3/4 in
- Collection:
- Gilderoy
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3/4 in
- Hardware Type:
- Cup Pull
- Length:
- 5-1/4 in
- Material:
- Zinc
- UPC:
- 026634343757
- Width:
- 1-1/16 in