This product requires certification to purchase.

5-1/16 in. Center-to-Center Cup Pull in Matte Black

Signature Hardware

Gilderoy 5-1/16 in. Center-to-Center Cup Pull in Matte Black

  • Fast #
  • Part #SH553167MB
  • Item #10426888
  • Manufacturer Part #BP36952MB
4.2 out of 5 Customer Rating
Brand image
Signature Hardware

Gilderoy 5-1/16 in. Center-to-Center Cup Pull in Matte Black

  • Fast #
  • Part #SH553167MB
  • Item #10426888
  • Manufacturer Part #BP36952MB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
5-1/16 in
Collection:
Gilderoy
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3/4 in
Hardware Type:
Cup Pull
Length:
6-1/2 in
Material:
Zinc
UPC:
026634307360
Width:
1-1/16 in