This product requires certification to purchase.

8-13/16 in. Center-to-Center Bar Pull in Brushed Gold

Signature Hardware

Gilderoy 8-13/16 in. Center-to-Center Bar Pull in Brushed Gold

  • Fast #
  • Part #SH553161BG
  • Item #10426776
  • Manufacturer Part #BP36995MBR
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Gilderoy 8-13/16 in. Center-to-Center Bar Pull in Brushed Gold

  • Fast #
  • Part #SH553161BG
  • Item #10426776
  • Manufacturer Part #BP36995MBR
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
8-13/16
Collection:
Gilderoy
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
1-3/8
Hardware Type:
Bar Pull
Length:
10-1/2
Material:
Zinc
UPC:
026634343412
Width:
5/8