This product requires certification to purchase.

67 in. Freestanding Bathtub with Universal Drain in White

Signature Hardware

Glendora 67 in. Freestanding Bathtub with Universal Drain in White

  • Fast #
  • Part #SH112127WH
  • Item #9664450
  • Manufacturer Part #480875
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Glendora 67 in. Freestanding Bathtub with Universal Drain in White

  • Fast #
  • Part #SH112127WH
  • Item #9664450
  • Manufacturer Part #480875
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All dimensions are (+/-1/2 in)
  • Formed of two acrylic sheets, the air between acting as thermal insulator
  • Requires Certification

Specifications

Basin Length:
38-3/4
Basin Width:
17-1/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5
Capacity:
68.7 gal
Collection:
Glendora
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Universal
Height:
28
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
67
Material:
Acrylic
Overall Height:
28
Overall Length:
67
Overall Width:
31-1/8
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
15-3/4
Type:
SH112127WH
UPC:
781889861776
Weight:
130.1
Width:
31-1/8