This product requires certification to purchase.

67 x 31-1/8 in. Freestanding Bathtub with End Drain in White

Signature Hardware

Glendora 67 x 31-1/8 in. Freestanding Bathtub with End Drain in White

  • Fast #
  • Part #SH414012
  • Item #7632376
  • Manufacturer Part #414012
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Glendora 67 x 31-1/8 in. Freestanding Bathtub with End Drain in White

  • Fast #
  • Part #SH414012
  • Item #7632376
  • Manufacturer Part #414012
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Formed of two 3.8mm acrylic sheets, the air between acting as thermal insulator.
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Soaking Depth: 14-1/4 in (as measured to the overflow outlet or tub rim)
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Slipper
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
18-1/4
Basin Length:
38-3/4
Basin Width:
17-1/4 in
Bathtub Shape:
Rectangle
CSA Certified:
CSA B45.5-17
Capacity:
53 gal
Clawfoot Included:
No
Collection:
Glendora
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
18-1/4
Drain Included:
No
Drain Location:
End
Drain Opening:
1-1/2
Faucet Included:
No
Height:
28
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
67
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Length:
67
Overall Width:
31-1/8
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
18-1/4
UPC:
781889467367
Weight:
110
Width:
31-1/8