67 x 31-1/8 in. Freestanding Bathtub with End Drain in White
Glendora 67 x 31-1/8 in. Freestanding Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The 67 in. Glendora acrylic freestanding tub has an asymmetrical design that embraces your body while never compromising space
- For a polished look, pair this bathtub with a sleek tub filler
- All dimensions are (± 1/2 in.)
- Formed of two 3.8mm acrylic sheets, the air between acting as thermal insulator
- Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 38-3/4 in
- Basin Width:
- 17-1/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- Clawfoot Included:
- No
- Collection:
- Glendora
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- End
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic, Foam
- NSF Certified:
- No
- Number of Jets:
- 12
- Number of Occupants:
- 1
- Overall Length:
- 67 in
- Overall Width:
- 31-1/8 in
- Overflow Type:
- Linear
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Soaking Depth:
- 15-3/4 in
- UL Listed:
- No
- UPC:
- 781889848968
- Weight:
- 110 lb