This product requires certification to purchase.

Single Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze

Signature Hardware

Glenley Single Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH204245
  • Item #7693713
  • Manufacturer Part #204245
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Glenley Single Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH204245
  • Item #7693713
  • Manufacturer Part #204245
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single lever control
  • Shower head measures 2-3/4" diameter
  • Shower head extends 8" from wall
  • Pressure valve trim measures 7-5/8" diameter
  • Tub spout measures 5-1/2" long
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2018
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1 2018
Collection:
Glenley
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
2-3/4 in
Escutcheon Height:
7-5/8 in
Escutcheon Width:
7-5/8 in
Faucet Connection:
Female, MIPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
4-1/2 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
No
Tub Spout Reach:
5-1/8 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
781889483930
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
WaterSense Labeled:
No