SOLID BRASS SHOWER HEAD WITH STANDARD ARM POLISHED BRASS
Glenley SOLID BRASS SHOWER HEAD WITH STANDARD ARM POLISHED BRASS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Escutcheon diameter: 2-1/4"
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Glenley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Type:
- SH479560
- UPC:
- 781889877258
- Width:
- 2-5/8