This product requires certification to purchase.

Two Handle Single Function Shower System in Oil Rubbed Bronze

Signature Hardware

Glenley Two Handle Single Function Shower System in Oil Rubbed Bronze

  • Fast #
  • Part #SH501422
  • Item #7697425
  • Manufacturer Part #393132
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Glenley Two Handle Single Function Shower System in Oil Rubbed Bronze

  • Fast #
  • Part #SH501422
  • Item #7697425
  • Manufacturer Part #393132
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
Body Spray Flow Rate:
1.8 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Glenley
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Width:
7-5/8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
No
UL Listed:
No
UPC:
781889409268
Valve Body Material:
Brass