This product requires certification to purchase.

Dual Flush Wall Mount Smart Toilet in White with Matte Chrome Hardware

Signature Hardware

Glinda Dual Flush Wall Mount Smart Toilet in White with Matte Chrome Hardware

  • Fast #
  • Part #SH561885
  • Item #12423277
  • Manufacturer Part #561885
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Glinda Dual Flush Wall Mount Smart Toilet in White with Matte Chrome Hardware

  • Fast #
  • Part #SH561885
  • Item #12423277
  • Manufacturer Part #561885
4.3 out of 5 Customer Rating

X Points

Color Finish Name: White, Matte Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Variable Water Temperature (6 settings)
  • Anti-bacterial nozzle
  • Anti-bacterial seat
  • 6 setting warm air temp for faster drying
  • Seat close auto-flushing
  • Compatible with in-wall tank carrier SH111027WC, or any flush color variation.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bowl Height Range:
Under 14 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Glinda
Color Finish Category:
Whites
Color Finish Name:
White, Matte Chrome
Dual Flush:
Yes
Flow Rate:
1.1 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Height:
11-5/8 in
Length:
22-7/16 in
MA Approved:
No
Material:
Vitreous China
Number of Pieces:
2 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Seat Features:
Auto Open/Close, Heated Seat, Night Light
Toilet Bowl Height:
11-5/8 in
Toilet Bowl Length:
22-7/16 in
Toilet Bowl Width:
14-3/4 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
15-3/4 in to 16-15/16 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Type:
One Piece
UPC:
199242083831
Width:
14-3/4 in