66 x 29-15/16 in. Freestanding Bathtub with End Drain in Dark Grey and Dark Grey Clawfoot
Goodwin 66 x 29-15/16 in. Freestanding Bathtub with End Drain in Dark Grey and Dark Grey Clawfoot
Product Details
Product Details
- Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
- If Dark Gray Feet are selected, they will come with a white drain.
- The paint used for this tub is lead free.
- Signature Hardware's Dark Gray is comparable to Pantone 431 and Sherwin-Williams Web Gray 7075. Due to computer monitor settings, actual product color may vary slightly from photos.
Specifications
- Application:
- Residential
- Basin Depth:
- 17-5/16
- Basin Length:
- 41-5/16
- Basin Width:
- 16-1/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 38 gal
- Clawfoot Color Finish:
- Dark Grey
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Goodwin
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Drain Included:
- Yes
- Drain Location:
- End
- Drain Opening:
- 2
- Faucet Included:
- No
- Height:
- 28-3/4
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Origin:
- Global
- Overall Length:
- 66
- Overall Width:
- 29-15/16
- Overflow Type:
- Daisy Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 17-5/16
- UPC:
- 781889808023
- Weight:
- 404