GOOSENECK SHOWER CONVERSION KIT WIT
GOOSENECK SHOWER CONVERSION KIT WIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Lever
- Hose Length:
- 59 in
- Length:
- 54 in
- Number of Handles:
- Three Handle