This product requires certification to purchase.

Gooseneck Shower Conversion Kit with Hand Shower and D Style Shower Ring in Brushed Gold

Signature Hardware

Gooseneck Shower Conversion Kit with Hand Shower and D Style Shower Ring in Brushed Gold

  • Fast #
  • Part #SH483853
  • Item #9920775
  • Manufacturer Part #483853
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Gooseneck Shower Conversion Kit with Hand Shower and D Style Shower Ring in Brushed Gold

  • Fast #
  • Part #SH483853
  • Item #9920775
  • Manufacturer Part #483853
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hot, "Cold" and "Shower" diverter handles are ceramic with black lettering.
  • Shower ring features 1" OD heavy gauge brass tubing, two heavy duty jumbo wall flanges and one 36" ceiling support.
  • Ceiling support can be cut to length.
  • Two piece shower riser is 3/8" brass pipe size: 77" total height with 9-1/2" projection.
  • Riser may be cut to needed height.
  • Recommended for use with any tub with a non-sloped, drain-end wall.
  • Not recommended for use with the Celine, Miya, and Barrett tubs.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
3-7/8 in
Hose Length:
59 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
9-1/2 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
UPC:
781889901953
Width:
4-7/8 in