27-1/8 in. Towel Bar in Matte Black Powder Coat
Gothic 27-1/8 in. Towel Bar in Matte Black Powder Coat
Frequently Purchased Together
Product Details
- Includes mounting hardware.
- Features a protective layer of natural beeswax. It creates an aged finish and allows metal to naturally patina and wear, while providing protection from the elements.
Documents
Specifications
- Application:
- Residential
- Collection:
- Gothic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black Powder Coat
- Depth:
- 4-3/8 in
- Hardware Included:
- Yes
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 27-1/8 in
- MA Approved -:
- No
- Material:
- Iron
- Number of Bars:
- 1
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 2.58 lb