Solid Brass Round Cabinet Knob in Satin Brass
Grandell Solid Brass Round Cabinet Knob in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold individually.
Documents
Specifications
- Collection:
- Grandell
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1/2 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-3/8 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Round
- Style:
- Modern
- UPC:
- 781889682043
- Width:
- 1-3/8 in