Elongated Toilet Bowl in White

You last purchased this on
 
Signature Hardware

Grayvik Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Grayvik Elongated Toilet Bowl in White

  • Fast #
  • Part #SHGV240SWH
  • Item #7767244
  • Manufacturer Part #MIRGV240SWH
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Concealed trapway.
  • Standard seat features soft-close mechanism.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Grayvik
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Button
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/4 in
Toilet Bowl Length:
28-1/2 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
Bowl
WaterSense Labeled:
Yes