19-1/2 in. Undermount Oval Solid Surface Bathroom Sink in White
Gretchen 19-1/2 in. Undermount Oval Solid Surface Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- SculptureStone is a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- The result is molded stone. 100% solid.
- In contrast to some composite material products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All are made in the USA
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Gretchen
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 19-1/2
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- Shape:
- Oval
- Sink Bowl Size:
- 15-3/4 in x 9-3/4 in
- Sink Depth:
- 5-3/4
- Sink Installation Type:
- Undermount
- Sink Material:
- Solid Surface
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 15-1/4