This product requires certification to purchase.

24 in. Towel Bar in Aged Brass

Signature Hardware

Greyfield 24 in. Towel Bar in Aged Brass

  • Fast #
  • Part #SHGF24TBAGBR
  • Item #9832057
  • Manufacturer Part #SHGF24TBAGBR
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield 24 in. Towel Bar in Aged Brass

  • Fast #
  • Part #SHGF24TBAGBR
  • Item #9832057
  • Manufacturer Part #SHGF24TBAGBR
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Featuring sleek details, the Greyfield Towel Bar is perfect for a contemporary bathroom design. Easy to install, this product will quickly change the appearance of your bathroom. Mounting hardware is included for easy installation.
  • 24" towel bar has a towel holder length of 23" Overall Dimensions: 26" L x 3-3/8" W x 2" H
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Greyfield
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
3-3/8 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
Towel Bar
UPC:
781889884997
Width:
24 in