24 in. Towel Bar in Gunmetal
Greyfield 24 in. Towel Bar in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Featuring sleek details, the Greyfield Towel Bar is perfect for a contemporary bathroom design. Easy to install, this product will quickly change the appearance of your bathroom. Mounting hardware is included for easy installation.
- 24" towel bar has a towel holder length of 23" Overall Dimensions: 26" L x 3-3/8" W x 2" H
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Greyfield
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 3-3/8 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-3/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- Towel Bar
- UPC:
- 781889884973
- Width:
- 24 in