This product requires certification to purchase.

4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Chrome

Signature Hardware

Greyfield 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Chrome

  • Fast #
  • Part #SHK447206
  • Item #8489629
  • Manufacturer Part #447206
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Chrome

  • Fast #
  • Part #SHK447206
  • Item #8489629
  • Manufacturer Part #447206
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Greyfield
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Included:
Yes
Material:
Metal
Product Type:
Bathroom Accessory Set
Weight:
3