Diverter Tub Spout in Aged Brass
Greyfield Diverter Tub Spout in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All dimensions are +/- 1/2".
- 1/2" Slip-fit connection.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Greyfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Faucet Part Type:
- Tub Spout
- Height:
- 3-1/16 in
- Installation Type:
- Wall Mount
- Length:
- 7-15/16 in
- MA Approved:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Type:
- Diverter
- Tub Spout Reach:
- 7-1/8 in
- Tub Spout Type:
- Diverter
- UPC:
- 781889927632
- Width:
- 1-5/8 in