This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel

Signature Hardware

Greyfield Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #SHTS86ZBN
  • Item #7730651
  • Manufacturer Part #449784
5 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #SHTS86ZBN
  • Item #7730651
  • Manufacturer Part #449784
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" Female connection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.199, ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Greyfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Flow Rate:
17.6 gpm
GSA Approved:
No
Height:
3-1/16 in
IAPMO Listed:
Yes
Length:
7-15/16 in
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
Spout Reach:
7-13/100 in
Spout Type:
Diverter
Tub Spout Reach:
7-15/16 in
UPC:
781889351833
Width:
1-5/8 in