This product requires certification to purchase.

Pivoting Toilet Paper Holder in Aged Brass

Signature Hardware

Greyfield Pivoting Toilet Paper Holder in Aged Brass

  • Fast #
  • Part #SHGFTHAGBR
  • Item #9832067
  • Manufacturer Part #SHGFTHAGBR
5 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Pivoting Toilet Paper Holder in Aged Brass

  • Fast #
  • Part #SHGFTHAGBR
  • Item #9832067
  • Manufacturer Part #SHGFTHAGBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rounded details bring contemporary style to the Greyfield Toilet Paper Holder. Easy to install, this product will quickly change the look of your bathroom. Mounting hardware is included.
  • Wall mount
  • 2" base plate diameter
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Greyfield
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
3-3/8 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Length:
9-3/8 in
Material:
Metal
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-3/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
Toilet Paper Holder
UPC:
781889885093
Width:
9-3/8 in