This product requires certification to purchase.

Pivoting Toilet Paper Holder in Matte Black

Signature Hardware

Greyfield Pivoting Toilet Paper Holder in Matte Black

  • Fast #
  • Part #SHGFTHMB
  • Item #9345394
  • Manufacturer Part #SHGFTHMB
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Pivoting Toilet Paper Holder in Matte Black

  • Fast #
  • Part #SHGFTHMB
  • Item #9345394
  • Manufacturer Part #SHGFTHMB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rounded details bring contemporary style to the Greyfield Toilet Paper Holder. Easy to install, this product will quickly change the look of your bathroom. Mounting hardware is included.
  • Wall mount
  • 2" base plate diameter
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
3-3/8 in
Height
2 in
Length
7-3/8 in
Projection
3-3/8 in
Width
9-3/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Greyfield
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
781889680742