Pressure Balanced Shower System in Brushed Gold with Dual Shower Heads, Valve Trim and Diverter - Valve Included
Greyfield Pressure Balanced Shower System in Brushed Gold with Dual Shower Heads, Valve Trim and Diverter - Valve Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Single Function Showerhead in Brushed Gold
Part #SHRSB820RGBG
- Dual functionality allows for one or both shower features to run at a time
- Single function shower head (full spray) with easy-clean silicone nozzles
- 60" - 72" stretchable metal shower hose
- Solid brass shower arm and single function hand shower (full spray)
- Hand shower dimensions: 8-7/16" L x 1-3/8" W x 9/16" D
- Optional Rough-in Valve: Pressure balanced with integral stops
- One-piece cartridge design for ease of maintenance
- Back-to-back capability
- Adjustable temperature limit stop
- Cast bronze body
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Greyfield
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12-3/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- Valve Body Material:
- Bronze
- WaterSense Labeled:
- Yes