This product requires certification to purchase.

Pressure Balanced Shower System in Polished Nickel with Shower Head, Slide Bar, Hand Shower, Hose and Valve Trim with Diverter - Valve Included

Signature Hardware

Greyfield Pressure Balanced Shower System in Polished Nickel with Shower Head, Slide Bar, Hand Shower, Hose and Valve Trim with Diverter - Valve Included

  • Fast #
  • Part #SHK487952
  • Item #10283630
  • Manufacturer Part #487952
5 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Pressure Balanced Shower System in Polished Nickel with Shower Head, Slide Bar, Hand Shower, Hose and Valve Trim with Diverter - Valve Included

  • Fast #
  • Part #SHK487952
  • Item #10283630
  • Manufacturer Part #487952
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Shower system includes wall mount shower head and arm, hand shower water connection, wall mount slide bar with hand shower and hose and a pressure balanced valve with 2-way diverter, Valve with diverter features 1/2" IPS inlets and controls water flow between 2 shower outlets
  • Slide bar overall height: 25"
  • For water outlet configuration options consult a professional for installation
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Greyfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Hand Shower Flow Rate:
1.8
Handle Type:
Lever
Hose Length:
60
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
12-3/8
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Slide Bar Height:
28
Spray Type:
Full
Trim Only:
No
Valve Body Material:
Bronze
WaterSense Labeled:
Yes