This product requires certification to purchase.

Robe Hook in Aged Brass

Signature Hardware

Greyfield Robe Hook in Aged Brass

  • Fast #
  • Part #SHGFRHAGBR
  • Item #9832063
  • Manufacturer Part #SHGFRHAGBR
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Robe Hook in Aged Brass

  • Fast #
  • Part #SHGFRHAGBR
  • Item #9832063
  • Manufacturer Part #SHGFRHAGBR
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • The Greyfield Robe Hook has a modern design that complements a contemporary bathroom. A circular shape and sleek details make it a great addition to your bathroom accessories. Easily attached using the included mounting hardware.
  • Wall mount
  • 3-3/8" projection from the wall
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Greyfield
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
3-3/8 in
Height:
2 in
Installation Type:
Wall Mount
Length:
2 in
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Projection:
3-3/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
Robe Hook
UPC:
781889885055
Width:
2 in