This product requires certification to purchase.

Robe Hook in Brushed Gold

Signature Hardware

Greyfield Robe Hook in Brushed Gold

  • Fast #
  • Part #SHGFRHBG
  • Item #9345379
  • Manufacturer Part #SHGFRHBG
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Robe Hook in Brushed Gold

  • Fast #
  • Part #SHGFRHBG
  • Item #9345379
  • Manufacturer Part #SHGFRHBG
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Greyfield Robe Hook has a modern design that complements a contemporary bathroom. A circular shape and sleek details make it a great addition to your bathroom accessories. Easily attached using the included mounting hardware.
  • Wall mount
  • 3-3/8" projection from the wall
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
CARB OTC LEED Compliant:
No
Collection:
Greyfield
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3-3/8 in
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
3-3/8 in
UPC:
781889680599
Width:
2 in