This product requires certification to purchase.

Round Closed Towel Ring in Aged Brass

Signature Hardware

Greyfield Round Closed Towel Ring in Aged Brass

  • Fast #
  • Part #SHGFTRAGBR
  • Item #9832056
  • Manufacturer Part #SHGFTRAGBR
4 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Round Closed Towel Ring in Aged Brass

  • Fast #
  • Part #SHGFTRAGBR
  • Item #9832056
  • Manufacturer Part #SHGFTRAGBR
4 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Greyfield Towel Ring is a sleek accessory for a contemporary bathroom. The simple design features a round shape and subtle styling. Suitable for a wet environment, this holder has a tarnish-resistant finish that promises to last. Mounting hardware is included for easy installation.
  • Wall mount.
  • 2" base plate diameter.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Greyfield
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
3-3/8 in
Diameter:
6-1/2 in
Hardware Included:
Yes
Height:
7-1/2 in
Installation Type:
Wall Mount
Length:
6-1/2 in
Material:
Metal
Mount Type:
Wall
Projection:
3-3/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Ring Type:
Closed
Shape:
Round
Type:
Towel Ring
UPC:
781889884980
Width:
6-1/2 in