Round Closed Towel Ring in Brushed Gold
Greyfield Round Closed Towel Ring in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The Greyfield Towel Ring is a sleek accessory for a contemporary bathroom. The simple design features a round shape and subtle styling. Suitable for a wet environment, this holder has a tarnish-resistant finish that promises to last. Mounting hardware is included for easy installation.
- Wall mount.
- 2" base plate diameter.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Greyfield
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 3-3/8 in
- Diameter:
- 6-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-3/8 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 781889681244
- Width:
- 6-1/2 in