This product requires certification to purchase.

Single Handle Diverter Valve Trim in Chrome

Signature Hardware

Greyfield Single Handle Diverter Valve Trim in Chrome

Brand image
Signature Hardware

Greyfield Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #SHK449121
  • Item #8489730
  • Manufacturer Part #SH449121
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • For a custom shower with multiple bathing functions, the Greyfield in-wall shower diverter is a must-have accessory
  • This 3-way diverter allows you to direct the flow to any part of your shower system or use two simultaneously
  • Its premium build includes solid metal construction and a rust-resistant finish to ensure lasting quality
  • Metal handle
  • Metal escutcheon
  • Not intended as a shut off valve
  • Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
  • Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time
  • Brass valve body
  • Ceramic cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Greyfield
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
4-5/16 in
Escutcheon Width:
4-5/16 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Spray Type:
Full
Trim Only:
No
Valve Trim Type:
Transfer & Diverter



Customers Also Bought
1–6 of 18 items
Part #SHDR9009ZBN
Item #10845096
3.8 out of 5 Customer Rating
Requires Certification
Part #SH441155MB
Item #10763105
5 out of 5 Customer Rating
Requires Certification
Part #SHVA9009CP
Item #10845160
5 out of 5 Customer Rating
Requires Certification
Part #SHLZ9005LHMB
Item #9059812
4.1 out of 5 Customer Rating
Requires Certification
Part #G24133000
Item #8016022
4.6 out of 5 Customer Rating
Requires Certification
Part #DT27889CZPR
Item #10037080
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHGF9007PN
Item #7938128
5 out of 5 Customer Rating
Requires Certification
Part #SHGF8040PN
Item #8005007
5 out of 5 Customer Rating
Requires Certification
Part #SHGF8010CP
Item #7730633
5 out of 5 Customer Rating
Requires Certification
Part #SHGF9005CP
Item #7730610
3.1 out of 5 Customer Rating
Requires Certification
Part #SHGF9009PN
Item #7938131
5 out of 5 Customer Rating
Requires Certification
Part #SHGFFS2000GPN
Item #7730647
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing