This product requires certification to purchase.

Single Handle Floor Mount Tub Filler Faucet in Aged Brass - Includes Valve, Less Stops

This product has been replaced by

GREYFIELD FREESTANDING TUB FAUCET AND ROUGH-IN VALVE WITHOUT STOPS - AGED BRASS
Signature Hardware GREYFIELD FREESTANDING TUB FAUCET AND ROUGH-IN VALVE WITHOUT STOPS - AGED BRASS
Manufacturer Part #485521
Signature Hardware

Greyfield Single Handle Floor Mount Tub Filler Faucet in Aged Brass - Includes Valve, Less Stops

  • Fast #
  • Part #SH485521
  • Item #10254525
  • Manufacturer Part #485521
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

GREYFIELD FREESTANDING TUB FAUCET AND ROUGH-IN VALVE WITHOUT STOPS - AGED BRASS
Signature Hardware GREYFIELD FREESTANDING TUB FAUCET AND ROUGH-IN VALVE WITHOUT STOPS - AGED BRASS
Manufacturer Part #485521
Signature Hardware

Greyfield Single Handle Floor Mount Tub Filler Faucet in Aged Brass - Includes Valve, Less Stops

  • Fast #
  • Part #SH485521
  • Item #10254525
  • Manufacturer Part #485521
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spout max. flow rate: 8 gpm (30 L/min) @ 60 psi.
  • Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
  • Three function hand shower (full spray, massage, spray + massage).
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Collection:
Greyfield
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Flow Rate:
10.5 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
44-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spout Height:
38-5/8 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
8-3/4 in
WaterSense Labeled:
Yes