Single Handle Floor Mount Tub Filler Faucet in Polished Nickel - Includes Valve, Less Stops
Greyfield Single Handle Floor Mount Tub Filler Faucet in Polished Nickel - Includes Valve, Less Stops
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Spout max. flow rate: 8 gpm (30 L/min) @ 60 psi.
- Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
- Three function hand shower (full spray, massage, spray + massage).
- Integral diverter to hand shower.
- Handshower includes factory installed backflow prevention check valve
- Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Greyfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10.5 gpm
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 44-1/2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spout Height:
- 38-5/8
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/4
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes