This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Aged Brass (Trim Only)

Signature Hardware

Greyfield Single Handle Lever Floor Mount Filler in Aged Brass (Trim Only)

  • Fast #
  • Part #SHGFFS2000GAGBR
  • Item #10154080
  • Manufacturer Part #SHGFFS2000GAGBR
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Single Handle Lever Floor Mount Filler in Aged Brass (Trim Only)

  • Fast #
  • Part #SHGFFS2000GAGBR
  • Item #10154080
  • Manufacturer Part #SHGFFS2000GAGBR
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spout max. flow rate: 8 gpm (30 L/min) @ 60 psi.
  • Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
  • Three function hand shower (full spray, massage, spray + massage).
  • Integral diverter to hand shower.
  • Handshower includes factory installed backflow prevention check valve
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Collection:
Greyfield
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Faucet Connection Size:
1/2 in
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
10.5 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
44-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spout Height:
38-5/8 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-3/4 in
UPC:
781889927571
Valve Body Material:
Brass
WaterSense Labeled:
Yes