This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Gunmetal (Trim Only)

Signature Hardware

Greyfield Single Handle Lever Floor Mount Filler in Gunmetal (Trim Only)

  • Fast #
  • Part #SHGFFS2000GGM
  • Item #9919185
  • Manufacturer Part #SHGFFS2000GGM
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Single Handle Lever Floor Mount Filler in Gunmetal (Trim Only)

  • Fast #
  • Part #SHGFFS2000GGM
  • Item #9919185
  • Manufacturer Part #SHGFFS2000GGM
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spout max. flow rate: 8 gpm (30 L/min) @ 60 psi.
  • Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
  • Three function hand shower (full spray, massage, spray + massage).
  • Integral diverter to hand shower.
  • Handshower includes factory installed backflow prevention check valve
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
10.5 gpm
Hand Shower Flow Rate
1.8 gpm
Height
44-1/2 in
Hose Length
58 in
Length
12-3/8 in
Spout Height
38-5/8 in
Tub Spout Reach
8-3/4 in
Width
12-3/8 in
Characteristics & Features
Collection
Greyfield
Color Finish Category
Blacks
Color Finish Name
Gunmetal
Faucet Material
Metal
Faucet Type
Tub Faucet
Handle Material
Metal
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Multi
Spout Type
Fixed
Trim Only
Yes
Valve Body Material
Brass
Warranty & Product Information
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
WaterSense Labeled
Yes
UPC
781889901649