This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)

Signature Hardware

Greyfield Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)

  • Fast #
  • Part #SHGFFS2000GCP
  • Item #7730639
  • Manufacturer Part #448441
5 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)

  • Fast #
  • Part #SHGFFS2000GCP
  • Item #7730639
  • Manufacturer Part #448441
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spout max. flow rate: 8 gpm (30 L/min) @ 60 psi.
  • Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
  • Three function hand shower (full spray, massage, spray + massage).
  • Integral diverter to hand shower.
  • Handshower includes factory installed backflow prevention check valve
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Rough-in valve not included; purchase coordinating valve separately
  • Rough-in valve needed for installation sold separately.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Greyfield
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
10.5 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
44-1/2 in
Hose Length:
58 in
Length:
8-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Multi
Spout Height:
38-5/8 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-3/4 in
UPC:
781889351710
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
12-3/8 in