This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

Signature Hardware

Greyfield Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #SHXCGF107CP
  • Item #9832941
  • Manufacturer Part #SHXCGF107CP
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #SHXCGF107CP
  • Item #9832941
  • Manufacturer Part #SHXCGF107CP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The no-fuss design of the Greyfield Single-Hole Faucet will bring sophistication to your kitchen's workspace. A swiveling gooseneck spout turns 360 degrees, with a pull-down sprayer that will easily reach all corners of your sink. With three settings, the multifunction head allows you to quickly switch between stream, spray, and pause to accommodate any cleaning or food prep task. Highly durable, its solid construction and corrosion-resistant finish are perfect for a high-traffic kitchen.
  • Non-kink nylon hose.
  • Optional deck plate included.
  • 3-Function sprayer-stream; full spray and pause.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372 2016, ANSI 61 2020, ANSI A117.1
ASME:
ASME A112.18.1 2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Collection:
Greyfield
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
17-7/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-15/16
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-15/16
Spout Reach:
9-1/16
Spout Style:
Gooseneck
Spout Swivel:
360°
Spout Type:
Gooseneck
Supply Lines Included:
No
UL Listed:
No
UPC:
781889885611