This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

Signature Hardware

Greyfield Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SHXCGF107ZSS
  • Item #9832937
  • Manufacturer Part #SHXCGF107ZSS
5 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SHXCGF107ZSS
  • Item #9832937
  • Manufacturer Part #SHXCGF107ZSS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The no-fuss design of the Greyfield Single-Hole Faucet will bring sophistication to your kitchen's workspace. A swiveling gooseneck spout turns 360 degrees, with a pull-down sprayer that will easily reach all corners of your sink. With three settings, the multifunction head allows you to quickly switch between stream, spray, and pause to accommodate any cleaning or food prep task. Highly durable, its solid construction and corrosion-resistant finish are perfect for a high-traffic kitchen.
  • Non-kink nylon hose.
  • Optional deck plate included.
  • 3-Function sprayer-stream; full spray and pause.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-15/16 in
Spout Height
8-15/16 in
Spout Reach
9-1/16 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
Greyfield
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Style
Gooseneck
Spout Type
Gooseneck
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372 2016, ANSI 61 2020, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1 2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2018
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
781889885574