This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Brushed Gold

Signature Hardware

Greyfield Single Handle Thermostatic Valve Trim in Brushed Gold

  • Fast #
  • Part #SHK497860
  • Item #10673980
  • Manufacturer Part #497860
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Single Handle Thermostatic Valve Trim in Brushed Gold

  • Fast #
  • Part #SHK497860
  • Item #10673980
  • Manufacturer Part #497860
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal handle.
  • Temperature outlet factory preset to 104 degrees Fahrenheit.
  • Temperature can be easily adjusted up and down to user's comfort level.
  • Scald guard protection.
  • High temperature limit stop.
  • Thermostatic technology keeps shower temperature within 1 degree Celsius.
  • For proper installation, requires use of volume control valve and trim.
  • Wall thickness range: 1" to 1-3/4"
  • Optional Rough-in Valve: Bronze valve body.
  • Ceramic cartridge.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Greyfield
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-3/8 in
Escutcheon Width:
6-5/8 in
Handle Type:
Lever
Height:
6-5/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
No
Valve Trim Type:
Thermostatic